Shop All Programmable Controller Accessories
Schneider Electric
Modbus Plus trunk cable - for Modbus Plus junction box - 300 m
Mfr # 490NAA27103
Zoro # G0860286
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 m
- Cable Length 300 m
- Accessory / Separate Part Destination Modbus Plus junction box
- Range Compatibility Modicon Quantum automation platform, Modicon Premium automation platform, Modicon Momentum automation platform, Magelis XBT, Lexium 15 motion control
- Accessory / Separate Part Designation Modbus Plus trunk cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 490NAA27103
- Zoro # G0860286
- UPC # 785901795391
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Length | 300 m |
Cable Length | 300 m |
Details
Item | Modbus Plus Cable 1000' |
Accessory / Separate Part Destination | Modbus Plus junction box |
Range Compatibility | Modicon Quantum automation platform, Modicon Premium automation platform, Modicon Momentum automation platform, Magelis XBT, Lexium 15 motion control |
Accessory / Separate Part Designation | Modbus Plus trunk cable |
Electrical Connection | free wire ends |
Communication Network Type | Modbus Plus |
Product Compatibility | 990NAD23000, 990NAD23010 |
Accessory / Separate Part Type | connecting cable |
Type of Cable | shielded twisted pair |
Type Of Cable | shielded twisted pair |
Accessory / Separate Part Category | connection accessories |
Description
Modbus Plus Cable 1000'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG03)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- Schneider Electric Programmable Controller Accessories