Shop All Programmable Controller Accessories
Schneider Electric
Modbus Plus trunk cable - for Modbus Plus junction box - 150 m
Mfr # 490NAA27102
Zoro # G0860310
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 m
- Electrical Connection free wire ends
- Accessory / Separate Part Designation Modbus Plus trunk cable
- Communication Network Type Modbus Plus
- Cable Length 150 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 490NAA27102
- Zoro # G0860310
- UPC # 785901795384
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Length | 150 m |
Cable Length | 150 m |
Details
Item | Modbus Plus Cable 500' |
Electrical Connection | free wire ends |
Accessory / Separate Part Designation | Modbus Plus trunk cable |
Communication Network Type | Modbus Plus |
Range Compatibility | Lexium 15 motion control, Modicon Quantum automation platform, Magelis XBT, Modicon Momentum automation platform, Modicon Premium automation platform |
Accessory / Separate Part Type | connecting cable |
Accessory / Separate Part Destination | Modbus Plus junction box |
Product Compatibility | 990NAD23010, 990NAD23000 |
Type of Cable | shielded twisted pair |
Accessory / Separate Part Category | connection accessories |
Type Of Cable | shielded twisted pair |
Description
Modbus Plus Cable 500'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Aluminum (SA2425)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- Schneider Electric Programmable Logic Controls (PLC)