Shop All Programmable Controller Accessories
Schneider Electric
Modbus Plus tap - DIN rail - 1 connector RJ45 - plastic - IP20
Mfr # 990NAD23020
Zoro # G0860889
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Mounting Support DIN rail
- Accessory / Separate Part Designation Modbus Plus tap
- Range Compatibility Modicon Quantum automation platform, Modicon Momentum automation platform, Modicon TSX Micro automation platform, Modicon Premium automation platform
- Product Specific Application for tap link connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 990NAD23020
- Zoro # G0860889
- UPC # 785901868958
- Country of Origin China
- Category Programmable Controller Accessories
Details
Item | Modbus Plus Super Tap Din Rail Mount |
Material | plastic |
Mounting Support | DIN rail |
Accessory / Separate Part Designation | Modbus Plus tap |
Range Compatibility | Modicon Quantum automation platform, Modicon Momentum automation platform, Modicon TSX Micro automation platform, Modicon Premium automation platform |
Product Specific Application | for tap link connection |
Electrical Connection | 1 connector RJ45 |
Accessory / Separate Part Type | tap |
Ip Degree of Protection | IP20 |
Accessory / Separate Part Category | connection accessories |
Ip Degree Of Protection | IP20 |
Description
Modbus Plus Super Tap Din Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N-2S)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- Schneider Electric Programmable Controller Accessories