Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Modbus line terminator, Zelio Logic, for end of RS485 line, RJ45 connector
Mfr # VW3A8306RC
Zoro # G7654913
product price: $7.79
/ea
$7.79
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
- Brand Schneider Electric
- MFR # VW3A8306RC
- Zoro # G7654913
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Details
Item | Modbus End Adaptorfor Rj45 Plug 120 Ohm |
Description
This line termination enables your product integration in Modbus serial link connection. It has a 120Ohm resistance and RJ45 connection type. It is sold in lots of 2.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 2.125 In Bore Dia, 2.1875 Inbore Length, (L225X2-1/8)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC Remote cable, Altivar, Lexium, 10m, for graphic display terminal (VW3A1104R100)
- DAYTON On/Off AC Line Switch Kit (13E668)
- Schneider Electric Adjustable Frequency Drive Accessories