Shop All Push Button Accessories
Schneider Electric
MobileBoxSupport, 22mm, DarkGray, Plastic
Mfr # ZBRACS
Zoro # G9255055
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harmony XB5R Series
- Color Dark Gray
- Material Plastic
- Overall Length 3.46 in
- Product Or Component Type support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBRACS
- Zoro # G9255055
- UPC # 785901707004
- Country of Origin Hungary
- Category Push Button Accessories
Dimensions
Overall Length | 3.46 in |
Cad Overall Width | 87 mm |
Cad Overall Height | 88 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Mobile Box Support |
For Use With | Harmony XB5R Series |
Color | Dark Gray |
Material | Plastic |
Product Or Component Type | support |
Product Destination | ZBRM handy box |
Compatibility Code | XB5R |
Compatible Product Type | Wireless Mobile Box |
Compatible with Series | XB4R, XB5R |
Compatible with Manufacturer Model Number | ZBRM21, ZBRM22 |
Description
Mobile Box Support, For Use With Harmony XB5R Series, Material Polycarbonate, Overall Length 3.46 In., Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- Schneider Electric Push Buttons & Indicators