Schneider Electric

Miniature Plug-in relay - Zelio RXM 4 C/, 230V AC Coil Volts, 4 C/O


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 230V AC
  • AC Contact Rating - Relay 3A @ 250V AC
  • DC Contact Rating - Relay 3A @ 28V DC
  • Contact Form - Relay 4 C/O
  • Power Consumption - Relay 1.2 VA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.