Shop All Plug-In Relays
Schneider Electric
Miniature Plug-in relay - Zelio RXM 4 C/, 120V AC Coil Volts, 4 C/O
Mfr # RXM4GB1F7
Zoro # G600905665
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 3A @ 250V AC
- DC Contact Rating - Relay 3A @ 28V DC
- Contact Form - Relay 4 C/O
- Power Consumption - Relay 1.2 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM4GB1F7
- Zoro # G600905665
- Country of Origin China
- Category Plug-In Relays
Description
Miniature Plug-in relay - Zelio RXM 4 C/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RUMF32F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2E7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- Schneider Electric Plug-In Relays