Shop All Plug-In Relays
Schneider Electric
Miniature plug-in relay, 10 A, 3 CO, 110, 110V DC Coil Volts, 3 C/O
Mfr # RXM3AB1FD
Zoro # G800905571
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- AC Contact Rating - Relay 10A @ 250V AC
- DC Contact Rating - Relay 10A @ 28V DC
- Contact Form - Relay 3 C/O
- Power Consumption - Relay 0.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM3AB1FD
- Zoro # G800905571
- Country of Origin China
- Category Plug-In Relays
Dimensions
Height | 82.8 mm |
Description
Miniature plug-in relay,10 A,3 CO,110
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-N-AC24)
- Schneider Electric Electrical Relays