Shop All Push Button Accessories
Schneider Electric
Miniature LED Bulb, BA9s Base, Red
Mfr # DL1CJUS1204
Zoro # G3424434
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Bulb Min. Starting Temp. -25 Degrees C
- High Output No
- Bulb Base Type Miniature Bayonet (BA9s)
- Shatter-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CJUS1204
- Zoro # G3424434
- UPC # 785901070115
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Bulb Dia. | 3/8 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 7500 hr., Light Color Red, Shatter-Resistant Yes, Bulb Min. Starting Temp. -25 Degrees C, Bulb Operating Temp. Range -25 Degrees to 55 Degrees C, Bulb Start Type Instant, Bulb Housing Polycarbonate, Bulb Power Source Direct Wired, Indoor/Outdoor, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- RACO Sealing Locknut, 4", Steel (1211)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- Schneider Electric Push Button Accessories