Shop All Push Button Accessories
Schneider Electric
Miniature Incandescent Bulb
Mfr # ZB6YB028
Zoro # G1915566
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28V AC
- Bulb Type Miniature
- Bulb Operating Temp. Range -25 Degrees to 55 Degrees C
- Bulb Base Type Single Contact Bayonet (BA15s)
- Bulb Housing Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6YB028
- Zoro # G1915566
- UPC # 785901364764
- Country of Origin Spain
- Category Push Button Accessories
Dimensions
Bulb Manufacturers Warranty Length | 18 mo |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape T1-1/4, Bulb Finish Clear, Light Technology Incandescent, Shatter-Resistant No, Voltage 28V AC, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Manufacturers Warranty Length 18 mo, Bulb Minimum Starting Temperature -25 Degrees C, Bulb Power Source Plug and Play, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- Schneider Electric Switches