Shop All Push Button Accessories
Schneider Electric
Miniature Incandescent Bulb
Mfr # DL1CE048
Zoro # G0857437
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48V AC
- Bulb Shape T2
- Bulb Power Source Direct Wired
- For Enclosed Fixtures Yes
- Bulb Manufacturers Warranty Length 1.5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CE048
- Zoro # G0857437
- UPC # 785901263722
- Country of Origin France
- Category Push Button Accessories
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Diameter | 11 mm |
Length | 28 mm |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Polycarbonate, Bulb Shape T2, Bulb Finish Clear, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number DL1CE048, Voltage 48V AC, Watts 2.66 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Manufacturers Warranty Length 1.5 yr, Bulb Minimum Starting Temperature -25 Degrees C, Bulb Power Source Direct Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, Incandescent (ZB5AV3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- MOELLER INDUSTRIAL CONTROL PANEL ENCLOSURE TYPE 12 PUSHBUTTON ENCLOSURE (DILM65-ZB65-65-CONT-GK)
- Schneider Electric Switches