Shop All IEC Magnetic Contactors
Schneider Electric
Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes
Mfr # LC2K0901U7
Zoro # G2976951
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2K0901U7
- Zoro # G2976951
- UPC # 785901883494
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 1.97 in |
Working Height | 6561.68 ft |
Overall Depth | 2.24 in |
Overall Height | 2.28 in |
Overall Width | 3.54 in |
Description
Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230-240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 2.28 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A (LC1K0601G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 80 A (LC1D80M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A (LC1D25M7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (6EAX1)
- Schneider Electric Motor Controls