Shop All Circuit Breakers
Schneider Electric
Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC
Mfr # HOMT1520CP
Zoro # G2691321
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Amps 15/20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # HOMT1520CP
- Zoro # G2691321
- UPC # 47569403750
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | HOMT |
Amps | 15/20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Description
The Square D by Schneider Electric Homeline Single-Pole Tandem Circuit Breaker consists of (1) single-pole 15 Amp and (1) single-pole 20 Amp breaker. Requiring only 1 pole space it is used for overload and short-circuit protection of your electrical system. Homeline circuit breakers are the best in class. Designed exclusively for the residential market Homeline products offer everything you need to distribute electricity throughout your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, D Curve (M9F43102)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- Schneider Electric Circuit Breakers