Shop All Circuit Breakers
Schneider Electric
Miniature Circuit Breaker, C60H-DC Series 5A, 2 Pole, Not Rated, C Curve
Mfr # MGN61525
Zoro # G3009237
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60H-DC
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MGN61525
- Zoro # G3009237
- UPC # 785901677406
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.42 in |
Depth | 2.87 in |
Height | 3.19 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Description
IEC Supplementary Protector, Amps 5 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 500V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in, Residual Current Type A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340)
- Schneider Electric Circuit Breakers