Shop All Circuit Breakers
This Product is Discontinued
Schneider Electric
Miniature Circuit Breaker, 601 Series 1 A, 1 Pole, 120/240V AC, C Curve (Discontinued)
Mfr # 60101
Zoro # G2819022
This Product is Discontinued
Key Features
- Series 601
- Amps 1 A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 60101
- Zoro # G2819022
- UPC # 785901409670
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 35A/C60N |
Width | 0.71 in |
Depth | 2.87 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length | 4.21 in |
Details
Item | Miniature Circuit Breaker |
Series | 601 |
Amps | 1 A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Phase | 1 |
Max. AIR Rating | 10 kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 60/125V DC |
Curve Type | C |
Application | Communication Equipment, Computers, etc., Industrial Controls and Automation, Medical Equipment |
Mounting | Din Rail |
Standards | CSA C22.2 No. 5-02, UL 489 Listed |
Description
Miniature Circuit Breaker, Amps 1 A, Number of Poles 1, Curve Type C, AC Voltage Rating 120/240V AC, DC Voltage Rating 60/125V DC, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series 601, Trip Type Thermal Magnetic, Application Communication Equipment, Computers, etc., Industrial Controls and Automation, Medical Equipment, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 in, Width 0.71 in, Depth 2.87 in, Frame Size 35A/C60N, Standards CSA C22.2 No. 5-02, UL 489 Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.