Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Microperforated mounting plate H600xW600 w/holes diam 3, 6mm on 12, 5mm pitch
Mfr # NSYMF66
Zoro # G7826284
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bus Material galvanised steel
- Depth 125 mm
- Height 565 mm
- Width 550 mm
- Application multi-purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYMF66
- Zoro # G7826284
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 125 mm |
Height | 565 mm |
Width | 550 mm |
Details
Item | Mounting Plate |
Bus Material | galvanised steel |
Application | multi-purpose |
Thickness | 1.8 mm |
Features | Mercury Free |
Description
Microperforated mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is600 x W is600 mm. With holes diam 3,6mm on 12,5mm pitch. Multi-purpose mounting access. Step slide mounting location or direct fixing on backstuds (M8 screws). 135 Kg permissible load. Galvanised steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 1.4 to 2A, 3P (3RV20111BA10)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18 W, 0.75A, DIN Rail (1SVR427030R0000)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SCHNEIDER ELECTRIC Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch (NSYMF55)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- Schneider Electric Circuit Breaker & Panelboard Accessories