Shop All Programmable Controller Accessories
Schneider Electric
Memory System, with SD Card 1 GB
Mfr # HMIZSD1GS
Zoro # G2471029
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Magelis GTU
- Features SD Card, 1GB
- Product Or Component Type memory cartridge
- Accessory / Separate Part Destination Harmony GTU premium box
- Accessory / Separate Part Category spare part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZSD1GS
- Zoro # G2471029
- UPC # 785901220237
- Country of Origin China
- Category Programmable Controller Accessories
Details
Item | Memory Module |
For Use With | Magelis GTU |
Features | SD Card, 1GB |
Product Or Component Type | memory cartridge |
Accessory / Separate Part Destination | Harmony GTU premium box |
Accessory / Separate Part Category | spare part |
Data Storage Equipment | 1 GB SD card |
Description
Memory Module, For Use With Magelis GTU, Features SD Card, 1GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- HIOKI High Resolution Input Module (8957)
- Schneider Electric Programmable Controller Accessories