Shop All Programmable Controller Accessories
Schneider Electric
Memory System, with CFast Card 32 GB
Mfr # HMIZCFA32
Zoro # G2471038
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Magelis GTU
- Features CFast Card 32 GB
- Data Storage Equipment 32 GB CFast card SLC
- Accessory / Separate Part Category spare part
- Accessory / Separate Part Destination Harmony GTU open box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZCFA32
- Zoro # G2471038
- UPC # 785901123828
- Country of Origin Japan
- Category Programmable Controller Accessories
Details
Item | Memory Module |
For Use With | Magelis GTU |
Features | CFast Card 32 GB |
Data Storage Equipment | 32 GB CFast card SLC |
Accessory / Separate Part Category | spare part |
Accessory / Separate Part Destination | Harmony GTU open box |
Product Or Component Type | memory cartridge |
Description
Memory Module, For Use With Magelis GTU, Features CFast Card 32 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 10 m (TSXSCMCN010)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Harmony XBT - mechanical adaptor for substituting XBTF032.10 by XBTGT2..0 (XBTZGCO1)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SIEMENS Text Display (6ED10554MH080BA1)
- Schneider Electric Programmable Controller Accessories