Shop All Programmable Controller Accessories
Schneider Electric
Memory Cartridge, EEPROM
Mfr # SR2MEM02
Zoro # G2838954
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR2 and SR3 Logic Relays
- Features EEPROM
- Accessory / Separate Part Type memory cartridge
- Accessory / Separate Part Category separate parts
- Accessory / Separate Part Designation EEPROM memory cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2MEM02
- Zoro # G2838954
- UPC # 785901492962
- Country of Origin France
- Category Programmable Controller Accessories
Details
Item | Firmware Upgrade |
For Use With | SR2 and SR3 Logic Relays |
Features | EEPROM |
Accessory / Separate Part Type | memory cartridge |
Accessory / Separate Part Category | separate parts |
Accessory / Separate Part Designation | EEPROM memory cartridge |
Accessory / Separate Part Destination | for firmware version >= 3.0 |
Description
Firmware Upgrade, For Use With SR2 and SR3 Logic Relays, Features EEPROM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 6A, 300V AC, 10kA at 300V AC (GLR-6)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Harmony XBT - mechanical adaptor for substituting XBTF032.10 by XBTGT2..0 (XBTZGCO1)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- Schneider Electric Programmable Controller Accessories