Shop All Programmable Controller Accessories
Schneider Electric
Memory Card, SD, For M221 PLC
Mfr # TMASD1
Zoro # G0040175
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Modicon Mfr. No.M221 PLC
- Features SD Card
- Accessory / Separate Part Type SD card
- Shock Resistance 15 gn EN/IEC 61131-2 2007
- Data Retention Time 10 year(s) 25°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TMASD1
- Zoro # G0040175
- UPC # 785901318071
- Country of Origin France
- Category Programmable Controller Accessories
Details
Item | Memory Module |
For Use With | Modicon Mfr. No.M221 PLC |
Features | SD Card |
Accessory / Separate Part Type | SD card |
Shock Resistance | 15 gn EN/IEC 61131-2 2007 |
Data Retention Time | 10 year(s) 25°C |
Memory Type | flash |
Resistance To Electrostatic Discharge | 15 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2 |
Ambient Air Temperature For Operation | -10-70°C |
Range Compatibility | Modicon M241 || Modicon M221 || Modicon M251 |
Accessory / Separate Part Category | separate parts |
Ambient Air Temperature For Storage | -25-85°C |
Product Compatibility | logic controller |
Product Specific Application | program transfer || application backup |
Number Of Read/Write Cycles | 100000 |
Relative Humidity | 0-95 % without condensation |
Vibration Resistance | 1 gn EN/IEC 61131-2 2007 |
Mtbf Reliability | 3000000 H |
Memory Capacity | 256 MB |
Description
Memory Module, For Use With Modicon Mfr. No.M221 PLC, Features SD Card
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- Schneider Electric Programmable Controller Accessories