Shop All Programmable Controller Accessories
Schneider Electric
Memory card, Modicon MCM, to save configuration data and transfer to a new device
Mfr # XPSMCMME0000
Zoro # G700422826
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18 mm
- Width 2 mm
- Height 21.5 mm
- Range of Product Preventa Safety automation
- Product Compatibility XPSMCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMCMME0000
- Zoro # G700422826
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Depth | 18 mm |
Width | 2 mm |
Height | 21.5 mm |
Details
Item | Memory card to save configuration data a |
Range of Product | Preventa Safety automation |
Product Compatibility | XPSMCM |
Accessory / Separate Part Type | memory card |
Ambient Air Temperature For Operation | -10-55°C |
Memory Usage | save and transfer configuration |
Ambient Air Temperature For Storage | -20-85°C |
Memory Capacity | 512 MB |
Relative Humidity | 10-95 % without condensation |
Memory Type | SDRAM |
Accessory / Separate Part Category | separate parts |
Description
This Modicon MCM memory card is used to save safety PLC configuration data for subsequent transfer to a new PLC without using a PC. It enables quick and easy restart of your safety controller after an incident, without using a PC or checking configuration parameters. Its capacity is 512MB. Its dimensions are 18mm (Depth), 21.5mm (Height), and 2mm (Width). It weighs 0.004kg. The modular safety controllers Modicon MCM are certified by TÃ1⁄4V SD meeting the industrial safety standards of Category 4, PL e according to EN/ISO 13849-1 and SILCL 3 according to IEC/EN 61508 and IEC/EN 60261. This memory card is compatible with the expansion modules and the safety controllers CPU. The memory card instals in the slot in the rear panel of the controller. The Modicon MCM modular safety controller system provide flexibility and scalability from 8 inputs, 2 dual/4 single channel outputs up to 128 inputs, 16 dual/32 single channel outputs, up to 32 or 48 diagnostic status outputs. Modicon MCM modular safety controller system are designed to monitor multiple safety functions on and around a machine to minimise the risk of people accessing the dangerous moving parts of the machine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- Schneider Electric Programmable Controller Accessories