Shop All Overload Relays
Schneider Electric
Melting Alloy Overload Relay 600Vac 86A
Mfr # 9065SEO12
Zoro # G0853441
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Width 134.9 mm
- Number of Poles 3
- Thermal Units Required Yes
- Height 142.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SEO12
- Zoro # G0853441
- UPC # 785901788522
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 3 |
Width | 134.9 mm |
Height | 142.1 mm |
Depth | 146.1 mm |
Body Width - Relay | 5.31 in |
Body Depth - Relay | 5.74 in |
Body Height - Relay | 5.5 in |
Overall Height - Relay | 5.5 in |
Overall Height | 5.59 in |
Body Depth | 5.75 in |
Body Width | 5.31 in |
Body Height | 5.59 in |
Description
Melting Alloy Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 86 A, Maximum Voltage Rating 600V AC, NEMA Size 3, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 5.75 in, Body Height 5.59 in, Body Width 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- KEYENCE Fiber Sensor Amplifier 12-24V-Dc Other Sensor (FS-V21G)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- Schneider Electric Overload Relays