Shop All Overload Relays
Schneider Electric
Melting Alloy Overload Relay 600V 45A
Mfr # 9065SEO8
Zoro # G0569777
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Width 88.9 mm
- Number of Poles 3
- Thermal Units Required No
- Height 84.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SEO8
- Zoro # G0569777
- UPC # 785901893707
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 2 |
Width | 88.9 mm |
Height | 84.1 mm |
Depth | 100.8 mm |
Body Height - Relay | 3.31 in |
Body Width - Relay | 3.5 in |
Body Depth - Relay | 3.97 in |
Overall Height - Relay | 3.31 in |
Body Width | 3.5 in |
Overall Height | 3.31 in |
Body Height | 3.31 in |
Body Depth | 3.97 in |
Description
Melting Alloy Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 45 A, Maximum Voltage Rating 600V AC, NEMA Size 2, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 3.97 in, Body Height 3.31 in, Body Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-2011)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- SCHNEIDER ELECTRIC Alternating Relay 2450/60 (CA2SKE20B7)
- Schneider Electric Motor Controls