Shop All Overload Relays
Schneider Electric
Melting Alloy Overload Relay 600V 133A
Mfr # 9065SEO15
Zoro # G0853049
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 4
- Width 134.9 mm
- Number of Poles 3
- Thermal Units Required No
- Height 177 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9065SEO15
- Zoro # G0853049
- UPC # 785901850823
- Country of Origin United States
- Category Overload Relays
Dimensions
NEMA Size | 4 |
Width | 134.9 mm |
Height | 177 mm |
Depth | 146.1 mm |
Body Depth - Relay | 5.74 in |
Body Width - Relay | 5.31 in |
Body Height - Relay | 6.97 in |
Overall Height - Relay | 6.97 in |
Body Height | 6.97 in |
Overall Height | 6.97 in |
Body Width | 5.31 in |
Body Depth | 5.75 in |
Description
Melting Alloy Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 133 A, Maximum Voltage Rating 600V AC, NEMA Size 4, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Standards RoHS, Body Depth 5.75 in, Body Height 6.97 in, Body Width 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- LINEMASTER Foot Switch (09ASXP-5K)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- Schneider Electric Overload Relays