Shop All Contactor Parts
Schneider Electric
Mechanical Interlock, IEC
Mfr # LA9G970
Zoro # G110081552
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Mechanical Interlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9G970
- Zoro # G110081552
- UPC # 3606481916068
- Country of Origin China
- Category Contactor Parts
Dimensions
Details
Item | Mechanical Interlock |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Mechanical Interlock |
Description
Mechanical Interlock, Accessory Type Mechanical Interlock, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- HUBBELL Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (HBL5479C)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- SCHNEIDER ELECTRIC Valve, 2-Way, 1/2 In NPT, 3.5Cv (VT2223)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- SCHNEIDER ELECTRIC Integral Packing and Cartridge (YBA-622-2)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- Schneider Electric Contactor Parts