Shop All Mechanical Interlock Devices
Schneider Electric
Mechanical interlock, Black/Gray
Mfr # VLS8M1
Zoro # G3615054
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.06 in
- Includes Padlock
- Height 1.77 in
- Standards CSA C22.2 No 14, UL 508
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS8M1
- Zoro # G3615054
- UPC # 785901572497
- Country of Origin Italy
- Category Mechanical Interlock Devices
Dimensions
Depth | 1.06 in |
Height | 1.77 in |
Width | 2.83 in |
For Disconnect Switch Size | 16 A, 25 A, 32 A, 40 A |
Description
Mechanical interlock, Color Black (Handle Color); Gray (Handle Front Plate Color), Compatible with Grainger Part Number 615A62, 615A64, 615A70, Compatible with Manufacturer Model Number VLS3P016R1, VLS3P025R1, VLS3P063R1, VLS3P32R1, VLSP040R1, Depth 1.06 in, Features Opening for 5 mm (0.2 in) Shaft Width, For Disconnect Switch Size 16 A, 25 A, 32 A, 40 A, For Use With TeSys VLS Series, Height 1.77 in, Includes Padlock, Product Type Rotary Handle with Mechanical Coupler
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Elec/comm, Wh (T70PGWH)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- Schneider Electric Mechanical Interlock Devices