Shop All Mechanical Interlock Devices
Schneider Electric
Mechanical interlock, Black/Gray
Mfr # VLS8C2
Zoro # G3608833
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.51 in
- Height 1.77 in
- Includes Padlock
- Standards CSA C22.2 No 4, UL 98
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS8C2
- Zoro # G3608833
- UPC # 785901571698
- Country of Origin Italy
- Category Mechanical Interlock Devices
Dimensions
Width | 5.51 in |
Height | 1.77 in |
Depth | 1.06 in |
For Disconnect Switch Size | 100 A, 125 A, 32 A, 40 A, 63 A, 80 A |
Description
Mechanical interlock, Color Black (Handle Color); Gray (Handle Front Plate Color), Compatible with Grainger Part Number 55WT65, 615A70, Compatible with Manufacturer Model Number VLS3P030R2, VLS3P063R2, VLS3P125R2, VLS3P80R2, VLSP100R2, Depth 1.06 in, Features Opening for 7 mm (0.3 in) Shaft Width, For Disconnect Switch Size 100 A, 125 A, 32 A, 40 A, 63 A, 80 A, For Use With TeSys VLS Series, Height 1.77 in, Includes Padlock, Mounting Mechanism DIN Rail
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- MERSEN Fuse, Time Delay, 30A, TRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (TRS30R)
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole (75IF14)
- TRUMETER Electromechanical Counter (P2-4906)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- Schneider Electric Pin & Sleeve Devices