Shop All Power Strips
Schneider Electric
Marking strip, Linergy TR, clip in type, 6mm, characters N, L1, L2, L3, PE, printed horizontal, symbolic, Set of 10
Mfr # NSYTRAB6L1N
Zoro # G800948387
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Housing Material Polyamide 6/6
- Series Linergy TR
- Dimensions 6 mm
- For Use With Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRAB6L1N
- Zoro # G800948387
- Country of Origin Germany
- Category Power Strips
Dimensions
Dimensions | 6 mm |
Details
Item | CLIP IN MARKING STRIP,6MM,10 STRIPS,P |
Color | White, Black |
Housing Material | Polyamide 6/6 |
Series | Linergy TR |
For Use With | Terminal Block |
Type | Marking Accessory |
Device Short Name | TRA |
Range | Linergy |
Colour of Marking | black |
Background Colour | white |
Marking | N, L1 - L2 - L3, PE |
Type of Marking | symbolic |
Product or Component Type | marking strip |
Description
Marking accessory for Linergy TR products. It is 6 mm clip in marking strip for NSYTRV terminals blocks. It is made of L1, L2, L3, N, PE characters printed horizontally. It is compatible with all 4 mm2 and 6.2 mm width terminal blocks. It is also compatible with 16 mm2 terminal blocks with 2 marking elements for 1 terminal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- SCHNEIDER ELECTRIC Usa Rack Pdu Metered 120V 20A 1U 8X5-20 (AP7801B)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, connector, power distribution, 150A to 600A, qty 3 (PDC5DG20L3)
- SCHNEIDER ELECTRIC USA Rack PDU Basic 1U Surge Protector16A (AP9563)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- Schneider Electric Power Strips