Shop All Push Button Accessories
Schneider Electric
Marked legend, Harmony XAC, legend, 22mm, 60mm, emergency stop
Mfr # ZB2BY9330
Zoro # G110884399
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Dimensions Ø 60 mm
- Accessory / Separate Part Destination pendant control station for power circuit, pendant control station for control circuit
- Marking white EMERGENCY STOP black
- Product or Component Type marked legend
- Product Compatibility XACA, XACM, XACB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB2BY9330
- Zoro # G110884399
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Label Dimensions | Ø 60 mm |
Details
Item | LEGEND PLATE |
Accessory / Separate Part Destination | pendant control station for power circuit, pendant control station for control circuit |
Marking | white EMERGENCY STOP black |
Product or Component Type | marked legend |
Product Compatibility | XACA, XACM, XACB |
Accessory / Separate Part Type | legend |
Description
Marked legend, Harmony XAC, plastic, black, 22mm push button, 60mm label, white marked EMERGENCY STOP
- •TeSys D contactors have been designed for perfect integration into control systems.
- •They can be used to create motor starters for almost any type of application.
- •TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps.
- •This 12A reversing inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel.
- •Contactors have both Horsepower and Kw motor rating for international acceptance.
- •Contactor is rated for 3HP at 200-208VAC, 3HP at 240VAC, 7.5HP at 480VAC and 10HP at 600VAC three phase.
- •Contactor is also rated for 1HP at 115VAC and 2HP at 240VAC single phase.
- •Contactor is supplied with a 120 VAC 50/60 Hz coil.
- •Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified.
- •Screw clamp terminals are used for load and auxiliary connections.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- Schneider Electric Switches