Shop All Manual Motor Switches
Schneider Electric
Manual Starter Push Button Kit Iec
Mfr # GV2K031
Zoro # G0477900
original price:
$69.98
19% off
new price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 mm
- Width 73 mm
- Device Short Name GV2K
- Accessory / Separate Part Category enclosure accessory
- Product Name GV2 || LE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2K031
- Zoro # G0477900
- UPC # 785901105756
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 48 mm |
Width | 73 mm |
Diameter | 40 mm |
Details
Item | Manual Starter Push Button Kit Iec |
Device Short Name | GV2K |
Accessory / Separate Part Category | enclosure accessory |
Product Name | GV2 || LE |
Ip Degree Of Protection | IP55 |
Type Of Operator | latching turn to release |
Product Or Component Type | mushroom head emergency stop push-button |
Range | TeSys |
Color | Red |
Provided Equipment | 1 IP55 sealing kit |
Product Compatibility | GV2MC || LE1GVMEK || GV2MP |
Description
Manual Starter Push Button Kit Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Proximity Switches, Switch Magnetic For (061-812)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R (9991SCH2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SCHNEIDER ELECTRIC Extension Kit (VZ17)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- Schneider Electric Manual Motor Switches