Shop All Manual Motor Switches
Schneider Electric
Manual Starter Push Button Kit Iec
Mfr # GV2K011
Zoro # G0562025
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 mm
- Width 73 mm
- Diameter 40 mm
- Ip Degree Of Protection IP55
- Range TeSys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2K011
- Zoro # G0562025
- UPC # 785901308881
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Height | 48 mm |
Width | 73 mm |
Diameter | 40 mm |
Details
Item | Manual Starter Push Button Kit Iec |
Ip Degree Of Protection | IP55 |
Range | TeSys |
Product Or Component Type | mushroom head emergency stop push-button |
Product Compatibility | GV2MP || GV2MC || LE1GVMEK |
Device Short Name | GV2K |
Product Name | LE || GV2 |
Provided Equipment | 1 IP55 sealing kit |
Type Of Operator | spring return |
Accessory / Separate Part Category | enclosure accessory |
Color | Red |
Description
Manual Starter Push Button Kit Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181065)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- Schneider Electric Motor Controls