Shop All Manual Motor Switches
Schneider Electric
Manual Starter Padlock Device Iec
Mfr # GV2V01
Zoro # G0562077
original price:
$49.62
45% off
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility GV2ME
- Product Or Component Type padlocking device
- Device Short Name GV2V
- Accessory / Separate Part Category locking accessory
- Range TeSys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2V01
- Zoro # G0562077
- UPC # 785901602378
- Country of Origin France
- Category Manual Motor Switches
Details
Item | Manual Starter Padlock Device Iec |
Product Compatibility | GV2ME |
Product Or Component Type | padlocking device |
Device Short Name | GV2V |
Accessory / Separate Part Category | locking accessory |
Range | TeSys |
Locking Options Description | 1 to 3 padlocks |
Description
Manual Starter Padlock Device Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- Schneider Electric Motor Controls