Shop All Manual Motor Switches
Schneider Electric
Manual Starter Line Side Spacer Iec
Mfr # GV2GH7
Zoro # G0477891
original price:
$16.15
5% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category connection accessory
- Range Compatibility TeSys (TeSys GV2) GV2P || TeSys (TeSys Deca) GV2P
- Device Short Name GV2G
- Mounting Location top
- Product Or Component Type large spacing adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2GH7
- Zoro # G0477891
- UPC # 785901503071
- Country of Origin France
- Category Manual Motor Switches
Details
Item | Manual Starter Line Side Spacer Iec |
Accessory / Separate Part Category | connection accessory |
Range Compatibility | TeSys (TeSys GV2) GV2P || TeSys (TeSys Deca) GV2P |
Device Short Name | GV2G |
Mounting Location | top |
Product Or Component Type | large spacing adapters |
Poles Description | 3P |
Range | TeSys || TeSys Deca |
Description
Manual Starter Line Side Spacer Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- Schneider Electric Motor Controls