Shop All Manual Motor Switches
Schneider Electric
Manual Starter Enclosure Ip55 Iec
Mfr # GV2MP02
Zoro # G0851868
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 83 mm
- Height 140 mm
- Width 106.5 mm
- Product Compatibility GV2ME
- Environmental Characteristic standard environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2MP02
- Zoro # G0851868
- UPC # 785901832720
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 83 mm |
Height | 140 mm |
Width | 106.5 mm |
Details
Item | Manual Starter Enclosure Ip55 Iec |
Product Compatibility | GV2ME |
Environmental Characteristic | standard environment |
Product Or Component Type | enclosure |
Product Certifications | UKCA || CE |
Range | TeSys |
Auxiliary Mounting Location | right || left |
Device Short Name | GV2MP |
Ip Degree Of Protection | IP55 front face |
Enclosure/Cubicle Description | flush mounting |
Accessory / Separate Part Category | mounting accessory |
Description
Manual Starter Enclosure Ip55 Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (GDB-1A)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- Schneider Electric Manual Motor Switches