Shop All Manual Motor Switches
Schneider Electric
Manual Starter Enclosure Ip41Iec
Mfr # GV2MP01
Zoro # G0562040
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 83 mm
- Height 140 mm
- Width 106.5 mm
- Device Short Name GV2MP
- Auxiliary Mounting Location left || right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2MP01
- Zoro # G0562040
- UPC # 785901832713
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 83 mm |
Height | 140 mm |
Width | 106.5 mm |
Details
Item | Manual Starter Enclosure Ip41Iec |
Device Short Name | GV2MP |
Auxiliary Mounting Location | left || right |
Environmental Characteristic | standard environment |
Product Compatibility | GV2ME |
Accessory / Separate Part Category | mounting accessory |
Ip Degree Of Protection | IP41 front face |
Enclosure/Cubicle Description | flush mounting |
Range | TeSys |
Product Or Component Type | enclosure |
Description
Manual Starter Enclosure Ip41Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- IFM Point Level Sensor, 255 mm L (LMT104)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SCHNEIDER ELECTRIC Extension Kit (VZ31)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- Schneider Electric Manual Motor Switches