Shop All Manual Motor Switches
Schneider Electric
Manual Starter Current Limiter Iec
Mfr # GV1L3
Zoro # G0562101
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Capacity <= 100 kA depending on protective device
- Tightening Torque 2.2 N.m
- Range TeSys
- [Ie] Rated Operational Current 32 A
- Product Compatibility GV2RT || GV2ME || GV2P || GV2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV1L3
- Zoro # G0562101
- UPC # 785901209959
- Country of Origin France
- Category Manual Motor Switches
Details
Item | Manual Starter Current Limiter Iec |
Breaking Capacity | <= 100 kA depending on protective device |
Tightening Torque | 2.2 N.m |
Range | TeSys |
[Ie] Rated Operational Current | 32 A |
Product Compatibility | GV2RT || GV2ME || GV2P || GV2L |
Accessory / Separate Part Category | protection accessory |
Mounting Location | on top of the circuit breaker |
[Ue] Rated Operational Voltage | 690 V AC 50/60 Hz |
Product Or Component Type | current limiting module |
[Ith] Conventional Free Air Thermal Current | 63 A IEC 60947-1 |
Function Of Module | increasing the breaking capacity of a circuit breaker |
Range Compatibility | TeSys (GV2) || TeSys Deca |
Activation Threshold | 1500 A |
Connections - Terminals | screw clamp terminals 1 x 1.5-25 mm² rigid || screw clamp terminals 2 x 1.5-10 mm² rigid || screw clamp terminals 1 x 1.5-25 mm² flexible without cable end || screw clamp terminals 2 x 1.5-10 mm² flexible without cable end || screw clamp terminals 1 x 1.5-16 mm² flexible with cable end || screw clamp terminals 2 x 1.5-4 mm² flexible with cable end |
[Ui] Rated Insulation Voltage | 690 V AC 50/60 Hz IEC 60947-1 |
Description
Manual Starter Current Limiter Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (5479)
- LEVITON Receptacle (8300)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- Schneider Electric Motor Controls