Shop All Manual Motor Switches
Schneider Electric
Manual Starter Connector Iec
Mfr # GV1G02
Zoro # G3508219
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Short Name GV1G
- Product Or Component Type flexible connection
- Accessory / Separate Part Category connection accessory
- Range Linergy
- Poles Description 3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV1G02
- Zoro # G3508219
- UPC # 785901874065
- Country of Origin Tunisia
- Category Manual Motor Switches
Details
Item | Manual Starter Connector Iec |
Device Short Name | GV1G |
Product Or Component Type | flexible connection |
Accessory / Separate Part Category | connection accessory |
Range | Linergy |
Poles Description | 3P |
Range Compatibility | TeSys GV2 || TeSys Deca |
[Ie] Rated Operational Current | 25 A |
Product Compatibility | LC1D09 to D38 |
Product Name | FT |
Description
Manual Starter Connector Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- SCHNEIDER ELECTRIC Extension Kit (VZ31)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- Schneider Electric Manual Motor Switches