Shop All Manual Motor Switches
Schneider Electric
Manual Starter Busbar 600Vac 63Amp Iec
Mfr # GV2G345
Zoro # G0851807
original price:
$38.40
25% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type comb busbar
- [Ui] Rated Insulation Voltage 690 V
- Poles Description 3P
- Length 134 mm
- Range Compatibility TeSys GV2 || TeSys K || TeSys U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2G345
- Zoro # G0851807
- UPC # 785901536536
- Country of Origin Romania
- Category Manual Motor Switches
Dimensions
Length | 134 mm |
Details
Item | Manual Starter Busbar 600Vac 63Amp Iec |
Product Or Component Type | comb busbar |
[Ui] Rated Insulation Voltage | 690 V |
Poles Description | 3P |
Range Compatibility | TeSys GV2 || TeSys K || TeSys U |
[Ith] Conventional Free Air Thermal Current | 63 A |
Accessory / Separate Part Category | connection accessory |
Product Name | FT |
Mounting Location | on terminal |
Number Of Tap-Offs | 3 |
Device Short Name | GV2G |
Connection Pitch | 45 mm |
Range | Linergy |
Description
Linergy FT - Comb busbar - 63 A - 3 tap-offs - 45 mm pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- Schneider Electric Motor Controls