Shop All Manual Motor Switches
Schneider Electric
Manual Starter Busbar 600Vac 63Amp Iec
Mfr # GV2G254
Zoro # G0561998
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 98 mm
- [Ui] Rated Insulation Voltage 690 V
- Accessory / Separate Part Category connection accessory
- Number Of Tap-Offs 2
- Poles Description 3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2G254
- Zoro # G0561998
- UPC # 785901490081
- Country of Origin Romania
- Category Manual Motor Switches
Dimensions
Length | 98 mm |
Details
Item | Manual Starter Busbar 600Vac 63Amp Iec |
[Ui] Rated Insulation Voltage | 690 V |
Accessory / Separate Part Category | connection accessory |
Number Of Tap-Offs | 2 |
Poles Description | 3P |
Connection Pitch | 54 mm |
Device Short Name | GV2G |
Product Or Component Type | comb busbar |
Range | Linergy |
Product Name | FT |
[Ith] Conventional Free Air Thermal Current | 63 A |
Mounting Location | on terminal |
Range Compatibility | TeSys GV2 || TeSys K || TeSys U || TeSys Deca |
Description
Manual Starter Busbar 600Vac 63Amp Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- WOODS Surge Protector W/Alarm (41008)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPJ-80SP)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- Schneider Electric Motor Controls