Shop All Manual Motor Switches
Schneider Electric
Manual Starter Busbar 600Vac 63Amp Iec
Mfr # GV2G245
Zoro # G0561989
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Short Name GV2G
- Mounting Location on terminal
- Range Compatibility TeSys GV2 || TeSys Deca || TeSys U
- Product Or Component Type comb busbar
- Product Name FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2G245
- Zoro # G0561989
- UPC # 785901555957
- Country of Origin Romania
- Category Manual Motor Switches
Dimensions
Length | 89 mm |
Details
Item | Manual Starter Busbar 600Vac 63Amp Iec |
Device Short Name | GV2G |
Mounting Location | on terminal |
Range Compatibility | TeSys GV2 || TeSys Deca || TeSys U |
Product Or Component Type | comb busbar |
Product Name | FT |
Range | Linergy |
[Ith] Conventional Free Air Thermal Current | 63 A |
Number Of Tap-Offs | 2 |
Poles Description | 3P |
Connection Pitch | 45 mm |
[Ui] Rated Insulation Voltage | 690 V |
Accessory / Separate Part Category | connection accessory |
Description
Manual Starter Busbar 600Vac 63Amp Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- SCHNEIDER ELECTRIC Extension Kit (VZ31)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- Schneider Electric Motor Controls