Shop All Manual Motor Switches
Schneider Electric
Manual Starter Aux Contact 575Vac 1Amp I
Mfr # GVAE1
Zoro # G0477867
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 29 mm
- Height 11 mm
- Width 45 mm
- Range TeSys || TeSys Deca
- Mechanical Durability 100000 cycles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAE1
- Zoro # G0477867
- UPC # 785901343424
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 29 mm |
Height | 11 mm |
Width | 45 mm |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 1, Mounting Front, Maximum Voltage Rating 240V AC, 60V DC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- Schneider Electric Motor Controls