Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 63Amp Iec
Mfr # GV2ME103
Zoro # G0851831
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 78.5 mm
- Height 101 mm
- Width 45 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1
- Color dark grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2ME103
- Zoro # G0851831
- UPC # 785901212157
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 78.5 mm |
Height | 101 mm |
Width | 45 mm |
Description
Manual Starter 600Vac 63Amp Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- Schneider Electric Motor Controls