Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 4Amp Iec
Mfr # GV2RT08
Zoro # G0851877
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 78.5 mm
- Height 89 mm
- Width 45 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1
- [Ui] Rated Insulation Voltage 690 V AC 50/60 Hz IEC 60947-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2RT08
- Zoro # G0851877
- UPC # 785901013273
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 78.5 mm |
Height | 89 mm |
Width | 45 mm |
Description
Manual Starter 600Vac 4Amp Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- Schneider Electric Manual Motor Switches