Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 4Amp Iec
Mfr # GV2ME083
Zoro # G0851825
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 78.5 mm
- Height 101 mm
- Width 45 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1
- Color dark grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2ME083
- Zoro # G0851825
- UPC # 785901212140
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 78.5 mm |
Height | 101 mm |
Width | 45 mm |
Description
Manual Starter 600Vac 4Amp Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A16P12)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- Schneider Electric Manual Motor Switches