Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 40Amp Iec
Mfr # GV3P25
Zoro # G0562129
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 136 mm
- Height 132 mm
- Width 55 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1 || UL 60947-4-1 || CSA C22.2 No 60947-4-1
- Power Dissipation Per Pole 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV3P25
- Zoro # G0562129
- UPC # 785901492320
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 136 mm |
Height | 132 mm |
Width | 55 mm |
Description
Manual Starter 600Vac 40Amp Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3 Gang Wallplate (80611-W)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- Schneider Electric Manual Motor Switches