Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 14Amp Iec
Mfr # GV2ME163
Zoro # G0851840
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 78.5 mm
- Height 101 mm
- Width 45 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1
- Breaking Capacity 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 15 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 8 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 6 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 3 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2ME163
- Zoro # G0851840
- UPC # 785901212195
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 78.5 mm |
Height | 101 mm |
Width | 45 mm |
Description
Manual Starter 600Vac 14Amp Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EH01)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SCHNEIDER ELECTRIC Extension Kit (VZ31)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- Schneider Electric Motor Controls