Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 9-14A, 1P
Mfr # GV2ME16
Zoro # G1200665
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Height 3.5 in
- Amps AC 9 to 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2ME16
- Zoro # G1200665
- UPC # 785901211983
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Overall Depth | 3.09 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 9 to 14 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- Schneider Electric Motor Controls