Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 17-23A, 1P
Mfr # GV2ME21
Zoro # G0718837
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Amps AC 17 to 23
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2ME21
- Zoro # G0718837
- UPC # 785901212010
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Width | 1.77 in |
Overall Depth | 3.09 in |
Overall Height | 3.5 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 17 to 23 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SIEMENS Manual Motor Starter, Knob, 1.4 to 2A, 3P (3RV20111BA10)
- Schneider Electric Motor Controls