Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 0.63-1A, 1P
Mfr # GV2ME05
Zoro # G2569734
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Overload Relay Amp Setting 0.63 to 1A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2ME05
- Zoro # G2569734
- UPC # 785901211921
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Overall Depth | 3.09 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 0.63 to 1 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- Schneider Electric Manual Motor Switches