Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 0.4-0.63A, 1P
Mfr # GV2ME04
Zoro # G0451701
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Height 3.5 in
- Overload Relay Amp Setting 0.4 to 0.63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2ME04
- Zoro # G0451701
- UPC # 785901211914
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Depth | 3.09 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 0.4...0.63 A, screw clamp terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- Schneider Electric Manual Motor Switches